Beli tester fluke di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  2. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
  3. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  4. FLUKE Electrical Tester Kit
    Mulai

    Rp8.899.900

    FLUKE Electrical Tester Kit
    Deskripsi:
    T5-1000 Electrical tester helps you get a lot done, fastThe T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.Other useful capabilities:Features a compact design with handy probe storageWithstands a 10 ft. (3 m) dropIncludes detachable SlimReach probe tips that are customized for national electrical standardsCan stay connected much longer than solenoid type testersOffers Auto-off mode to conserve battery lifeFits into an optional holster that attaches to a belt and neatly stows test leadsFluke 1AC II Non-Contact Voltage Tester-The pocket-sized voltage detectorThe portable VoltAlert AC non-contact voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.
    atribut:
    • Jaw Opening (mm): 12.9
    • Max Wire Size: 1/0 THHN Cable
    • Current Range AC rms (A): 0 to 100.0
    • AC Current Accuracy (50/60 Hz) (%): 3 ± 3 counts
    • AC Response: Averaging
    • Voltage Range AC/DC (V): 0 to 1000
    • Agency Approvals: CSA, TUV
    • Battery Life (hour): 200 zinc chloride, 400 alkaline
    • Current Sensor Opening (mm): 12.9
    • Humidity (without condensation) (%): 0 to 95 (5°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
    • Maximum Voltage (V) : 1000 between any terminal and earth ground
    • Measurement category: IEC 61010-2-032, IEC61010-2-033: CAT III 600 V, 100 A ac
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): -10 to 50
    • Power Supply: 2 x AA
    • Resistance Range (ohm): 0 to 1000
    • Size (mm): 30.5x51x203
    • Storage Temperature (°C): -30 to 60
    • Voltage Accuracy (%): AC : 1.5 ± 2 counts; DC : 1 ± 1 counts
  5. FLUKE High Precision Multi-Function Process Calibrator
    Mulai

    Rp159.999.900

    FLUKE High Precision Multi-Function Process Calibrator
    atribut:
    • Battery: AA alkaline battery x 4
    • Dimensions (mm): 200x96x47
    • Frequency: 2.0 to 1000 CPM, 1 to 1100 Hz, 1.0 to 10.0 kHz, 10.0 to 15.0 kHz
    • Included Accessories: TL75 Test Leads, AC72 Test Clips, one pair of stackable test leads
    • Loop Supply Voltage (V): DC 24
    • Resistance Accuracy (%): 0.015
    • Safety: CSA C22.2 No. 1010.1:1992
    • Shock: 1 meter drop test
    • Voltage Accuracy: 0.01 % Rdg + 2 LSD
  6. FLUKE Insulated Pliers Kit
    Mulai

    Rp7.299.900

    FLUKE Insulated Pliers Kit
    Deskripsi:
    This insulated pliers and diagonal cutters set gives you a range of options when the job requires jaws with bite. This kit includes long nose pliers, heavy duty diagonal cutters and lineman combination pliers. All forged from hardened, German chromium-molybdenum-vanadium (CMV) steel. All certified to 1000 volts AC and 1500V DC.Long nose pliers with side cutter and gripping zones- Unique milled wave pattern gripping zones.- 4 gripping points for pulling round objects with superior grip that won't slip.- Straight, half-round, long and slim knurled jaws, specially profiled.- Side cutting edge for wire cutting.Heavy duty, high leverage diagonal cutter- Cuts hard materials including steel and piano wire.- Power joint and precision cutting edges.Heavy duty combination pliers- Secure hold by aggressive serrated jaws and 4-point gripping hole.- Slim shape for better access to wires in tight spaces.- Powerful gripping jaw, yet 20% lighter weight than other designs.
    atribut:
    • Nominal Length (inch): Long Nose : 8; Diagonal Cutters : 8; Lineman Combination Pliers : 8
    • Nominal Length (mm): Long Nose : 200; Diagonal Cutters : 200; Lineman Combination Pliers : 200
  7. FLUKE Insulated Screwdriver Kit (Obeng Insulasi)
    Mulai

    Rp5.499.900

    FLUKE Insulated Screwdriver Kit (Obeng Insulasi)
    Deskripsi:
    Fluke insulated screwdrivers meet NFPA 70E work-practice requirements. Made from hardened German chromium-molybdenum-vanadium (CMV) steel to minimize wear.Slotted screwdrivers3 inch blade, 3-3/8 inch handle, 3/32 inch bladeform4 inch blade, 3-11/16 inch handle, 5/32 inch bladeform5 inch blade, 4-3/16 inch handle, 1/4 inch bladeformPhillips screwdrivers3 inch blade, 3-11/16 inch handle, #1 tip (7/32 inch bladeform)4 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)Square screwdrivers4 inch blade, 3-11/16 inch handle, #1 tip (5/32 inch bladeform)5 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)Every screwdriver individually tested to 10,000 volts. Designed to fit and grip the fastener properly to apply maximum torque without damage to the head.
    atribut:
    • Blade Length (inch): Slot 1: 3; Slot 2: 4; Slot 3: 5; Phillips #1: 3; Phillips #2: 4; Square #1: 4; Square #2: 5
    • Blade Length (mm): Slot 1: 75; Slot 2: 100; Slot 3: 125; Phillips #1: 80; Phillips #2: 100; Square #1: 100; Square #2: 125
    • Handle Length (inch): Slot 1: 3 3/8; Slot 2: 3 11/16; Slot 3: 4 3/16; Phillips #1: 3 11/16; Phillips #2: 4 3/16; Square #1: 3 11/16; Square #2: 4 3/16
    • Handle Length (mm): Slot 1: 86; Slot 2: 94; Slot 3: 106; Phillips #1: 94; Phillips #2: 106; Square #1: 94; Square #2: 106
    • Handle Width (inch): Slot 1: 1; Slot 2: 1 5/16; Slot 3: 1 7/16; Phillips #1: 1 3/16; Phillips #2: 1 7/16; Square #1: 1 3/16; Square #2: 1 7/16
    • Handle Width (mm): Slot 1: 25; Slot 2: 30; Slot 3: 36; Phillips #1: 30; Phillips #2: 36; Square #1: 30; Square #2: 36
    • Bladeform Diameter (inch): Slot 1: 3/32; Slot 2: 5/32; Slot 3: 1/4; Phillips #1: 7/32; Phillips #2: 1/4; Square #1: 5/32; Square #2: 1/4
    • Bladeform Diameter (mm): Slot 1: 2.55; Slot 2: 4.0; Slot 3: 6.0; Phillips #1: 5; Phillips #2: 6; Square #1: 3.5; Square #2: 6
  8. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  9. FLUKE Thermocouple (Pendeteksi Suhu)
    Mulai

    Rp60.999.900

    FLUKE Thermocouple (Pendeteksi Suhu)
    Deskripsi:
    Fluke 712B RTD Calibrator provides highly accurate, easy-to-use, single-function RTD temperature calibrationFluke 712B RTD Calibrator is a handheld, battery-operated instrument that measures and sources a variety of RTD types and resistances. It also includes an isolated channel to measure 4-20 mA whiles sourcing a temperature signal. It offers configurable 0% and 100% source settings for quick 25% linearity checks. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings.Add to that dual inputs, an easy to view backlit display, plus the ability to memorize settings at power down for easy restart make the 712B the ideal test tool for temperature calibration professionals who want a highly accurate, easy-to-use, single function RTD temperature calibrator.
    atribut:
    • Operating Temperature (°C): -10 to 50
    • Storage Temperature (°C): -30 to 60
    • Operating Altitude (m): 2000
    • IP Rating: IEC 60529: IP52
    • Safety: IEC 61010-1, Max 30 V to earth, Pollution Degree 2
    • Drop Text Requirements (m): 1
    • Electromagnetic Environment: IEC 61326-1, Portable
    • Power Supply: 4 AA NEDA 1.5A IEC LR6 batteries
    • Range (mA): 0.001
    • Relative Humidity (%RH): Non condensing, 90 (10°C to 30°C), 75 (30°C to 40°C), 45 (40°C to 50°C), (Without condensation)
    • Resolution (mA): 0-24
    • Size (HxWxL) (mm): 52.5x84x188.5
    • Storage Altitude (m): 12000
    • Vibration Requirements: MIL-T-28800E, Class 2
  10. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  11. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  12. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  13. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  14. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  15. Oxford Precision Mini Anemometer
    Mulai

    Rp909.900

    Oxford Precision Mini Anemometer
    Deskripsi:
    Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMM
    atribut:
    • Dimensions (mm): 160x50x28
    • Weight (g): 118
    • Includes: Low Battery Indication - 3.0 to 3.5V
    • Temperature Range (°F): 14 to 122
  16. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  17. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  18. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
Daftar Harga tester fluke Terbaru October 2026
FLUKE Non-Contact Voltage TesterRp1.299.900
Druck Pressure CalibratorRp9.899.900
FLUKE Pressure CalibratorRp68.999.900
FLUKE Electrical Tester KitRp8.899.900
FLUKE High Precision Multi-Function Process CalibratorRp159.999.900
FLUKE Insulated Pliers KitRp7.299.900
FLUKE Insulated Screwdriver Kit (Obeng Insulasi)Rp5.499.900
FLUKE Insulation Resistance TesterRp19.999.900
FLUKE Tang AmpereRp1.799.900
FLUKE Thermocouple (Pendeteksi Suhu)Rp60.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait